Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pyramex Safety

Model # :WBB614797

MPN #: GB1810STR20

V2g Readers™ Safety Glasses +2.0 Clear Lens , Black Strap/Temples - Pkg Qty 6

Product Description
V2G Readers™ Eyewear +2.0 Clear Lens, Black Strap/Temples

Foam padding forms a perfect seal to keep out dust and airborne particles. Lenses are treated to prevent fogging and self seals small scratches. 9.75 base curved lens provides full side protection. Headband features quick fit retainer. Lenses provide 99% protection against harmful UV rays.

Features:
  • Lens insert is out of user's direct line of vision.
  • Vented lens and frame.
  • Strap andtemples feature ratchet adjustment with quick-fit retainer.
  • Interchangeable temples and headband included.
  • Flame resistant foam padding.
  • Custom imprinting available.
Certifications:
  • ANSI/ISEA Z87.1-2020 + High Impact
  • CAN/CSA Z94.3-2020
PRICE
$87.00  Sold in packages of 6 / $14.50 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size

Product Details

Brow ProtectorNo
Nose PadYes
Lens Color FamilyClear
Frame Color FamilyBlack
ApplicationLaw Enforcement, Recreation, Landscaping, Lab, Woodworking, Refinery, Mining
Strap IncludedYes
Hard CoatYes
Lens MaterialPolycarbonate
Anti ScratchYes
Temple Color FamilyBlack
UV ProtectionNo
Manufacturers Part NumberGB1810STR20
Indoor/OutdoorIndoor
Side ShieldsNo
BrandPyramex Safety
TypeReader Safety Glasses
PolarizedNo
Frame StyleFull Frame
Adjustable TempleYes
SeriesV2G Readers
Metal DetectableNo
Diopter Strength+2
DiopterYes
Anti FogYes
Package Quantity6
DescriptionV2g Readers™ Safety Eyewear +2.0
Frame MaterialNylon/Polycarbonate/EVA
Foam PaddingNo

Compliance & Certifications

CertificationsANSI/SEA Z87.1-2010 High Impact Requirements