Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB865713

MPN #: V3000C075

Wiremold V3000c075 Precut Cover For 12" Oc Devices, Ivory, 7-1/2"L

Product Description
Wiremold V3000C075 Precut Cover For 12" OC Devices, Ivory, 7-1/2"L

Features

  • Mounts easily on walls, modular furniture, under raised floors, or over ceiling, speeds installation; provides flexibility to bring wiring to points of use
  • Removable cover, provides access to wiring
PRICE
$2.54

Min. purchase quantity is 10
10
10
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-1/2 in

Product Details

Manufacturers Part NumberV3000C075
DescriptionPrecut Cover
ColorWhite
BrandWiremold
Voltage Rating600V V