Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB864916

MPN #: V3046QOU

Wiremold V3046qou Circuit Breaker Housing, Ivory, 7-3/8"L - Pkg Qty 10

Product Description
Wiremold V3046QOU Circuit Breaker Housing, Ivory, 7-3/8"L

Features

  • Mounts easily on walls, modular furniture, under raised floors, or over ceiling, speeds installation; provides flexibility to bring wiring to points of use
  • Removable cover, provides access to wiring
PRICE
$679.50  Sold in packages of 10 / $67.95 ea

1
1
Ships in 13 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-3/8 in

Product Details

Manufacturers Part NumberV3046QOU
DescriptionCircuit Breaker Housing
ColorWhite
BrandWiremold
Voltage Rating600V V