Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB864358

MPN #: G3046KTSQ

Wiremold G3046KTSQ Circuit Breaker Housing, Gray, 7-3/8"L

Product Description
Wiremold G3046KTSQ Circuit Breaker Housing, Gray, 7-3/8"L

Features

  • Mounts easily on walls, modular furniture, under raised floors, or over ceiling, speeds installation; provides flexibility to bring wiring to points of use
  • Removable cover, provides access to wiring
PRICE
$349.95

1
1
Ships in 13 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-3/8 in
Size2-3/4 in

Product Details

DescriptionCircuit Breaker Housing
ColorGray
Manufacturers Part NumberG3046KTSQ
BrandWiremold
Voltage Rating600V V