Features
- Mounts easily on walls, modular furniture, under raised floors, or over ceiling, speeds installation; provides flexibility to bring wiring to points of use
- Removable cover, provides access to wiring
Weights & Dimensions
| Length | 6 in |
| Size | 1-15/16 in |
Product Details
| Description | Circuit Breaker Housing |
| Color | Gray |
| Manufacturers Part Number | G3046KD |
| Brand | Wiremold |
| Voltage Rating | 600V V |