Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB864731

MPN #: V4012TX

Wiremold V4012tx Internal / External 45° Elbow, Ivory

Product Description
Wiremold V4012TX Internal / External 45° Elbow, Ivory

Features

  • Large cross section area, provides ample space for large wiring requirements
  • Complete line of fittings, provides complete wiring solution and allows for interconnection between raceway systems
  • Gray baked enamel and Ivory ScuffCoat finish makes a scratch resistant surface
PRICE
$55.95

Min. purchase quantity is 10
10
10
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1-1/2 in

Product Details

Manufacturers Part NumberV4012TX
DescriptionInternal/External 45° Elbow
ColorWhite
BrandWiremold
Voltage Rating600V V