Features
- Mounts easily on walls, modular furniture, under raised floors, or over ceiling, speeds installation; provides flexibility to bring wiring to points of use
- Removable cover, provides access to wiring
Weights & Dimensions
| Length | 8 in |
| Size | 2-3/4 in |
Product Details
| Description | Wall Box Connector |
| Color | White |
| Manufacturers Part Number | V3014C |
| Brand | Wiremold |
| Voltage Rating | 600V V |