Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB865498

MPN #: V4089

Wiremold V4089 V4000 To V2400d Reducer, 4-3/4"L

Product Description
Wiremold V4089 V4000 to V2400D Reducer, 4-3/4"L

Features

  • Steel raceway, provides superior strength for any dry location
  • Tough durable ScuffCoat finish makes a scratch-resistant surface that can be painted
PRICE
$39.95

Min. purchase quantity is 10
10
10
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-3/4 in
Size2 X 1-5/8 in

Product Details

DescriptionReducer
ColorWhite
Manufacturers Part NumberV4089
BrandWiremold
Voltage Rating600V V