Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Johnson Controls

Model # :WBB476114

MPN #: V46AC-1C

V46AC-1C Pressure Actuated Water Regulating Valve

Product Description
The V46 is a pressure actuated modulating valve that is suitable for use either on closed or open systems. Direct acting valves open on pressure increase. This type of valve is primarily used to regulate the flow of water or glycol to a water cooled condenser on a refrigeration system.

Features:
  • no close fitting or sliding parts in water passages
  • minimizes chatter or water hammer
  • free movement of all parts provides smooth pressure modulation
  • refrigerant adjustment is not affected by water pressure
  • withstands high hydraulic shock without damage
  • range spring does not come in contact with cooling water
  • easy manual flushing, if required
  • 3/8, 1/2, and 3/4 in. valves may be disassembled and reassembled without detaching from the refrigeration system or without pumping down
PRICE
$339.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Pipe Size3/4 NPT in
Connection Size3/4 in

Product Details

MaterialSteel
BrandJohnson Controls

Warranty

Warranty1 yr