- Low Pressure SPST open on pressure fall
- Condenser Fan Cycling SPST open on pressure rise
- 1/4" SAE Female flare fitting with valve core depressor
- Snap acting stainless steel hermetically sealed sensor (SHP, SLP & SFC)
- Small size and light weight for direct mounting
- Excellent set point repeatability/stability
- Pressure Range: 0 to 650 PSI
- Burst Pressure: 5000 PSI
- Life @ Rated Load: 100,000 cycles
- Rated Voltage: 50/60 Hz, 24/120 / 240 Volts (6 RLA, 36 LRA)
- Temperatures: Ambient 20°F to 176°F (-30°C to 80°C). Fluid 60°F to 250°F (-50°C to 120°C)
Supco Pressure Switch - 15 PSI Open 35 PSI Closed
Write a Review
|
Questions & Answers (0)
Product Description
Supco Pressure Switch - 15 PSI Open 35 PSI Closed
PRICE
$18.50
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1 in |
| Depth | 20 in |
| Height | 1 in |
| Tolerance | 5 psi |
Product Details
| Package Quantity | 1 |
| Description | Pressure Switch - 15 PSI Open 35 PSI Closed |
| Manufacturers Part Number | SLP1535 |
| PSI Open | 15 psi |
| PSI Closed | 35 psi |
| Brand | Supco |