Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Gardner Spring

Model # :WBB2101454

MPN #: V4C

Extension Spring - 0.64 O.D. x 0.08 Wire Dia. - MBHD - Zinc - USA - Pkg of 3 - Gardner V4C

Product Description
Gardner Spring V4C Extension Spring - 0.64 O.D. x 0.08 Wire Dia. x 4 OAL - 9.72 lbs/in. - MBHD

High quality general-purpose extension springs come in a wide range of lengths and load capacities ideally suited for OEM applications, equipment maintenance, as well as numerous industrial projects. Offered in commonly requested incremental sizes and spring rates time proven over 100 years, Utility Extension Springs are handy as replacement parts in numerous non-critical environments or anywhere light to medium duty springs are needed. Wide variety of sizes in zinc plated Carbon Steel and 302 Stainless Steel.

PRICE
$9.00

Min. purchase quantity is 8
8
8
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4 in
Max Weight Load19.699 lbs
Rate9.72 lbs
Wire Diameter0.08 in
Diameter0.64 in
Max Extended Length5.65 in

Product Details

Country of OriginMade in USA
FinishZinc Plated
MaterialMBHD (High Carbon Drawn Steel)
Package Quantity3
Manufacturers Part NumberV4C
BrandGardner Spring