Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Accucold

Model # :WBB3147038

MPN #: ARS32PVBIADA-AFZ2PVBIADASTACKLHD

Accucold 20" Wide Series Refrigerator & Freezer Comb., LHD, Solid Door, 5.3 Cu. Ft. Capacity, White

Product Description
Accucold® offers innovative solutions to vaccine storage with our Performance Series stackable purpose-built refrigerator-freezer combinations designed to support meeting CDC/VFC guidelines.

Sized just under 20" wide, the ARS32PVBIADA-AFZ2PVBIADASTACK combines the 2.83 cu.ft. ARS32PVBIADALHD auto defrost all-refrigerator with AFZ5PVBIADALHD all-freezer into one slim footprint using Accucold® StackRack. This ships in three boxes and requires some minor assembly upon delivery. Both units come with a left hand door swing.

The Pharma-Vac Performance Series is designed to meet the demanding needs of vaccine storage. Both units utilize a microprocessor temperature controller (refrigerator range: +2 to +8°C; freezer range: -30° to -10°C). The buffered temperature probe is encased in a glycol-filled bottle to better simulate temperature of the stored product, with an additional sensor that reads air temperature to ensure superior temperature control. The current and min/max temperature display is viewable in Celsius or Fahrenheit to the nearest tenth of a degree. The audible and visual temperature alarms sound if the units' interiors go out of range. Additional alarms include a power failure alert, door open alarm, and sensor failure alarm. Both units are equipped with remote alarm contacts in the rear and a 1/2" probe port on the right side to accept additional monitoring devices. The factory-installed antimicrobial handles are powder-coated with naturally occurring silver ions, which help to reduce the spread of germs, allowing for a safer, cleaner user experience. A hospital grade cord with 'green dot' plug is also included for added safety in high traffic areas.

Features:
  • Performance Series Refrigerator-Freezer Combination
    Purpose-built all-refrigerator and all-freezer for vaccine storage in medical, pharmaceutical, and life science applications
  • Purpose-built design
    Designed and purpose-built for pharmacy, medication, and vaccine applications to support meeting CDC/VFC guidelines
  • +/-1°C Variation
    The published temperature variation is derived from the maximum deviation of an NTC sensor in a 1 oz. vial located nearest the chamber geometric center during a 24 hour test period
  • Space-saving design
    Allows you to create a full refrigerator-freezer with independent controls in a slim-fitting footprint
  • Easy assembly
    Unit ships in three boxes for customer to install the StackRack on the bottom refrigerator/freezer and place and secure the other unit on top
  • Adjustable temperature
    Intuitive controls let you adjust the interior temperature between +2 to +8°C (refrigerator) and -30° to -10°C (freezer)
  • Temperature alarms
    Visual and audible alarms alert if the interior temperature rises or falls out of set range
  • Manual defrost (freezer)
    Static cooling system for reduced temperature fluctuations
  • Automatic defrost with adjustable cycle defrost (refrigerator)
    Adjustable cycle defrost operation ensures the unit avoid temperature spikes and ice buildup
  • Access ports
    Both units include a pre-installed probe hole to allow easier connection to user-provided monitoring equipment
  • Open door alarms
    Alarms will sound if the door is left ajar for over 4 minutes (adjustable from 1-99 minutes)
  • Audible power failure alarms
    Battery-powered alarms sound if the power connection is interrupted
  • Sensor failure alarms
    Audible and visual alarms warn if the sensor is disrupted
  • Extended warranty
    2 years parts and labor, 5 years compressor


PRICE
$4,649.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width19-3/4 in
Depth22-5/8 in
Height64 in
Interior Height22 in
Depth With Door at 90°41-1/4 in
Interior Depth15-1/2 in
Interior Width14-1/4 in

Product Details

Cabinet Color FamilyWhite
Lock TypeKey Lock
Number of Adjustable Shelves8
Door TypeSolid
Door SwingLHD
Defrost TypeAutomatic, Manual
Chamber Color FamilyWhite
Number of Shelves8
Manufacturers Part NumberARS32PVBIADA-AFZ2PVBIADASTACKLHD
BrandAccucold
TypeVaccine Refrigerator & Freezer Combination
Interior LightYes
Shelf TypeWire
Horsepower2, 2-3/16 HP
ColorWhite
Amperage0.75/0.75 A
Hertz60 Hz
CastersNo
Temperature Range-30 to -10
StyleUpright
Capacity5.3 ft³
Number of Doors2
Voltage115 V
Thermostat TypeDigital
Door StyleSwing Door
Refrigerant TypeR600a/R290a

Warranty

Warranty2 Years Parts and Labor, 5 Years Compressor yr

Compliance & Certifications

CertificationsETL, ETL-C Listed
ADA CompliantNo