Zurn® High Pressure Vacuum Breaker/Backflow Repair Kit
Write a Review
|
Questions & Answers (0)
Product Description
Prevent backflow and back-siphonage into potable water with a Zurn vacuum breaker. Constructed with our chemical-resistant GO BLUE® material, the vacuum breaker is built to last. GO BLUE® parts last up to 10x longer than the competitors', reducing maintenance costs and extending their lifespan. The repair kit (part no. P6000-B-HP) works with AquaVantage® and AquaFlush flush valves to keep potable water from becoming contaminated. When a vacuum breaker is needed for repair or maintenance, trust Zurn for genuine, reliable parts.
PRICE
$4.43
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 2-3/16 in |
| Weight | 0.1 lbs |
| Size | 2-3/16 x 1-3/4 |
| Diameter | 1-3/4 in |
Product Details
| Type | Repair Kit |
| Color | Blue |
| For Use With | Sloan(R) and Zurn(R) Flushometers |
| Country of Origin | United States |
| Material | Rubber |
| Description | High Pressure Vacuum Breaker Repair Kit |
| Package Quantity | 1 |
| Manufacturers Part Number | P6000-B-HP |
| Product Type | Vacuum Breaker Assembly |
| Brand | Zurn |