Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Alera

Model # :WBB2223880

MPN #: VA353624ES

Alera® Reversible Return/Bridge Shell - 35"W x 23-5/8"D - Espresso - Valencia Series

Product Description
Universal application as either Return or Bridge. 1" thick worksurface and side panels are water-, scratch- and dent-resistant. Full-height modesty panel. Adapts to right- or left-handed configurations. Fitted with one wire management grommet for increased organization and safety. Protective 3 mm edge banding.


PRICE
$219.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23-5/8 in
Depth35 in
Height29-5/8 in

Product Details

TypeReturn
Frame Color FamilyEspresso
SeriesValencia
Top Color FamilyEspresso
ReturnReversible
DescriptionReversible Return/Bridge Shell
Package Quantity1
Frame MaterialLaminate
Manufacturers Part NumberVA353624ES
Wire ManagementYes
ShapeRectangle
Top MaterialLaminate
BrandAlera

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsANSI/BIFMA