Boss 2-Drawer Lateral File - 31"W x 22"D - Driftwood
Write a Review
|
Questions & Answers (0)
Product Description
The two drawer locking lateral file come full assembled and can be used either free standing or under a desk shell. The floor glides allow for application where the flooring may not be perfectly level. It is finished in the Driftwood laminate.
PRICE
$379.95
This product will be restocked by Oct 30, 2026
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 31 in |
| Depth | 22 in |
| Height | 29 in |
Product Details
| Assembly Required | No |
| File Size Type | Legal & Letter |
| Number of Locking Drawers | 2 |
| Frame Color Family | Driftwood |
| Color | Driftwood |
| Top Color Family | Driftwood |
| Number of Drawers | 2 |
| Material | Melamine |
| Construction Type | Unassembled |
| Package Quantity | 1 |
| Frame Material | Wood |
| Manufacturers Part Number | N112-DW |
| Top Material | Wood |
| Brand | Boss |
Warranty
| Warranty | 1 yr |