Valley Craft® 4-Wheel Steel Drum Truck, Solid Rubber Wheels, 1000 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Valley Craft® EZY-Rol™ 4-Wheel Steel Drum Truck
This sturdy drum truck rolls easily on solid rubber tires. Spring-loaded chime hooks and the EZY-Tilt™ design allow operation without touching the drums. Holds 30 and 55 gallon drums up to 1,000 lbs. Comfort grip twin handles for easy steering. 4-wheel configuration for stability when tilting drum.
This sturdy drum truck rolls easily on solid rubber tires. Spring-loaded chime hooks and the EZY-Tilt™ design allow operation without touching the drums. Holds 30 and 55 gallon drums up to 1,000 lbs. Comfort grip twin handles for easy steering. 4-wheel configuration for stability when tilting drum.
PRICE
$979.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 25 in |
| Depth | 20 in |
| Height | 59 in |
| Weight Capacity | 1000 lbs |
| Weight | 75 lbs |
| Wheel Diameter | 10 Front, 6 Rear in |
Product Details
| Assembly Required | No |
| Type | 4-Wheel Drum Truck |
| Color | Green |
| Wheel Type | (4) Rigid |
| Capacity | 30/55 gal |
| Material | Steel |
| Manufacturers Part Number | F82895A1 |
| Brand | Valley Craft |
Warranty
| Warranty | 1 yr |