Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Valley Craft

Model # :WBB351634

MPN #: F83880A6

Valley Craft® Curved Back Commerical Truck with 16"W x 8"D, 600 lb. Capacity, Silver

Product Description
Valley Craft® Curved Back Beverage Truck with 8"D Shoe - 17x20.5x51

Standard twin-handle beverage truck has a tapered frame with twin handles and curved back bands for cylinder handling. Capacity is 10 cases, two half barrels or one CO2 cylinder. Aluminum tubing construction is lightweight and easy to handle. Equipped with heavy-duty, 8"-deep steel shoe. Rolls on premium pneumatic tires and handles up to 600 lbs.

PRICE
$949.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width20-1/2 in
Height51 in
Weight Capacity600 lbs
Weight32 lbs
Wheel Diameter10 in
Noseplate Width16 in
Noseplate Depth8 in

Product Details

Assembly RequiredNo
TypeBeverage
ColorSilver
Wheel Type(4) Rigid Pneumatic
Handle TypeDual Pin
Style2-Wheel
MaterialAluminum
Manufacturers Part NumberF83880A6
Handle StyleDouble
BrandValley Craft