Valley Craft® Plastic Mini-Pallet For Pallet Fork Trucks, 24" x 15", Black
|
Questions & Answers (0)
Product Description
Valley Craft® Plastic 15" x 24" Mini Pallet for EZY-Tilt™ Pallet Fork Hand Trucks
Plastic Pallet designed especially for EZY-Tilt™ Pallet Fork Hand Truck. Pallet has a stringer height of 1-1/2" to meet your various handling needs (2" Overall Height). Pallets are black in color and easily handle up to 800 lbs.
Plastic Pallet designed especially for EZY-Tilt™ Pallet Fork Hand Truck. Pallet has a stringer height of 1-1/2" to meet your various handling needs (2" Overall Height). Pallets are black in color and easily handle up to 800 lbs.
PRICE
$11.25
12
12
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 15 in |
| Height | 2 in |
| Weight Capacity | 800 lbs |
| Weight | 1 lbs |
| Dynamic Fork Weight Capacity | 800 lbs |
Product Details
| Assembly Required | No |
| Type | Mini-Pallet Fork Hand Truck |
| Color | Black |
| Fork Entry | Two-way Entry |
| Material | Plastic |
| Package Quantity | 1 |
| Manufacturers Part Number | Z84978A1 |
| Brand | Valley Craft |
Warranty
| Warranty | 1 |