Valley Craft® Chip Truck, Swivel Wheel on Tapered End, 5/16 Cu. Yd. Cap., 1000 lb. Cap., Green
Write a Review
|
Questions & Answers (0)
Product Description
3-Wheel Tapered Tilt Truck rolls on two axle-mounted fixed casters with ball bearings and one swivel caster with roller bearings mounted on the tapered end of truck. Truck is constructed of 14-ga. steel with leak-proof solid welds on the seams. Tapered end allows tilt truck to adapt to virtually any material handling situation, and provide for safe and easy loading and unloading. Hemmed lip around the top edge of the truck provides reinforcement with bulky loads, and steel handles aid in maneuvering trucks. Rolls on molded-on rubber wheel.
PRICE
$929.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 24 in |
| Height | 39 in |
| Weight Capacity | 1000 lbs |
| Weight | 135 lbs |
| Rear Wheel Diameter | 8 in |
| Front Wheel Diameter | 8 in |
Product Details
| Assembly Required | No |
| Wheel Material | Rubber |
| Type | Hopper Tilt Truck |
| Color | Green |
| Caster Type | (1) Swivel, (2) Rigid |
| Capacity | 5/16 yd³ |
| Material | Steel |
| Manufacturers Part Number | F85056A9 |
| Brand | Valley Craft |
Warranty
| Warranty | 1 yr |