Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Valley Craft

Model # :WBB351274

MPN #: F88561C1

Valley Craft® Battery Powered Universal Lift & Stacker, 84" Max Lift, 800 lb. Capacity

Product Description
Valley Craft® Versa-Lift™ - 42.25x30x90 F88561C1

Versa-Lift™ multi-purpose positioner is manually-propelled with a single-post design to provide high visibility. Efficiently performs medium-duty and 'in between' handling tasks. 110-volt AC-powered model stands 90" high and has a maximum lift travel of 71". 12-v DC motor is powered by a 12-volt battery (battery included) and plugs into a standard grounded outlet to recharge. Lifts 17 fpm. Handles up to 1000 lbs. Rolls on (2) 3" rigid wheels, and (1) 4" swivel phenolic wheel.

WATCH VIDEO


PRICE
$6,249.00

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length43 in
Width30 in
Height90 in
Raised Height84 in
Weight Capacity800 lbs
Weight490 lbs
Wheel Diameter6 Front / 4 Rear in

Product Details

Assembly RequiredNo
TypeDrum Lifter
Powered or Manual LiftBattery Powered Hydraulic Motor
ColorGreen
Caster Type(2) Rigid, (2) Swivel
MaterialSteel
OperationPowered
Manufacturers Part NumberF88561C1
BrandValley Craft