Brecknell LPS15 Bench Digital Scale 30lb x 0.01lb, 15" x 12" x 1" Platform
Write a Review
|
Questions & Answers (0)
Product Description
Portion control and product quality requirements make this economic scale perfect for use in clinics, hospitals, weight loss centers, pizza parlors, sandwich and salad shops, bakeries and supermarkets. Great for use in food operations to build consistent products and help control ingredient costs. Optional remote switch allows zeroing of the scale without using your hands. The dual power modes (battery and AC adapter) enable portability or permanent installation (both included). A large, simple to read display can be wall or stand mounted for easy visibility and the push button switches work with gloved hands (wall and desk mount included). The LPS-15 features a full-duplex RS-232 interface that can transmit and receive using a demand type protocol. The durable low profile SST platform allows for easy weighing and cleanup. Perfect for an environment where wipe down sanitation is sufficient. The LPS-15 is a low cost, versatile and portable scale.
PRICE
$199.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15 in |
| Width | 12 in |
| Height | 1 in |
| Weight Capacity | 30 kg |
| Weight | 11 lbs |
| Pan/Platform Size | 15" x 12" |
Product Details
| Type | Compact Bench Scale |
| Display | LCD |
| Color | Silver |
| Series | LPS15 |
| Material | Stainless Steel |
| Description | LPS-15 Dietary Scale |
| Interface | RS-232 |
| Package Quantity | 1 |
| Manufacturers Part Number | LPS-15 |
| Brand | Brecknell |