Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ohaus

Model # :WBB1228992

MPN #: 30031827

Ohaus® Valor® 7000 Compact Food Digital Scale, 3 lb x 0.0001 lb

Product Description
Ohaus® Valor® 7000 Compact Food Digital Scale, 3 lb x 0.0001 lb

The Best Compact Food Scale in its Class The OHAUS Valor 7000 compact food scale is the newest scale in the OHAUS line of reliable and durable products that will increase your food weighing and processing productivity. Dual displays and touchless sensors, user-friendly menu and setup, along with the speed and accuracy of the results provide for a seamless and hassle-free user experience that is second to none.
Platform Size: 11.8" Length x 8.9" Width.
Modes: Weighing, Checkweighing, Checkpercent, Percent Weighing, Accumulation

Approvals:
  • Metrology: NIST Handbook 44 (NTEP CC 13-022) and Measurement Canada Weights and Measures Regulations (AM-5907C), OIML R76-1 (R76/2006-NL1-12-46), (Class III, nmax 3000).
  • Product Safety: CSA-C22.2 61010-1, UL 61010-1.
  • Electromagnetic Compatibility: FCC Part 15 Class A, IEC 61326-1 (emissions Class B, immunity Industrial requirements).
  • Food Safety: NSF/ANSI 169, NSF/ANSI /3-A 14159-1.




PRICE
$919.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12-7/8 in
Width12-3/16 in
Height4-5/8 in
Weight Capacity3 g
Weight9-3/16 lbs
Readability0.0001 g
Unit of Measurementg, kg, oz, lb, lb:oz
Pan/Platform Size11-13/16" x 8-7/8"

Product Details

DisplayLCD with White LED Backlight
Power SupplyInternal Universal Power Supply & Internal Rechargeable Lead Acid Battery
For Use WithWeighing, Checkweighing, Checkpercent, Percent Weighing, Accumulation
MaterialABS Housing, Stainless Steel Platform
Manufacturers Part Number30031827
BrandOhaus
TypeCompact Bench Scale
ColorSilver
SeriesValor® 7000
Hertz50/60 Hz
Dual ReadabilityYes
Voltage100-240 VAC V
Package Quantity1
DescriptionCompact Bench Scale
Battery Life Hours210
Legal for TradeYes

Compliance & Certifications

IP & NEMA RatingIP43
CertificationsMeasurement Canada, NTEP