Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
TrippNT

Model # :WBB3786677

MPN #: 53598

TrippNT® Valor Mini Crash Cart, 5 Drawers, 25-1/8"L x 20-1/4"W x 37-3/8"H, White/Red

Product Description
When seconds count, the Valor Mini Crash Cart delivers. Built for speed, access, and maneuverability, this compact powerhouse keeps critical supplies organized and within arm's reach-so your team can act fast when it matters most. Designed for high-pressure environments like ERs and code blues, the Valor is your frontline defense against chaos, helping you stay focused on what really matters: saving lives.

Features:
  • 2 Locking & 2 Swivel 4in Twin Wheel Casters, 5 Locking Drawers, Steer Handles, Sharps Dispenser, Gate Lock, Cardiac Board, Oxygen Tank Holder, and Secondary Drawer Lock
  • Space Conscious Design
  • Corrosion-Resistant, Non-Metal HDPE Construction
  • Supports the Storage and Transportation of Emergency Medication and Equipment for Life Support Protocols
  • 100% Total Replacement Lifetime Guarantee/Made in USA


PRICE
$1,609.00

1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length25-1/8 in
Width20-1/4 in
Height37-3/8 in
Weight72.3 lbs
Wheel Diameter4 in

Product Details

Assembly RequiredNo
Lock TypeLock Hafele Cam Zinc Plated Steel
TypeMedical Cart
ColorWhite/Red
Number of Drawers5
For Use WithMedical Storage
Wheel Type2 Locking, 2 Swivel
StyleCrash Cart
Made in the USAYes
MaterialHDPE
Manufacturers Part Number53598
BrandTrippNT