Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Luxor

Model # :WB251945BL

MPN #: WT42BUC2-B/WTD

Luxor Garage Shop Utility Cart w/Cabinet & Drawer, 250 lb. Capacity, 24"L x 18"W x 42-1/2"H,Blue

Product Description
Versatile cart is constructed from an engineered thermoplastic resin that's easy to clean and won't chip, crack, rust or peel. Shelves feature ¼" safety retaining lip edges to help retain cargo and tools. Rolls smoothly on four 4" swivel ball bearing casters, two with brakes. Assembles easily.

Cabinet Cart with Storage Drawer offers security for tools and valuable equipment, as it includes a locking 20 gauge powder coated steel cabinet with 2 keys. Cabinet door features a recessed chrome-plated handle. Interior cabinet dimensions are 23"L x 16¾"W x 17"H. Storage drawer is constructed of powder coated steel and includes a keyed lock and a recessed chrome handle. Drawer dimensions are 19"L x 14½"W x 5"H.

PRICE
$345.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in
Width18 in
Height42-1/2 in
Weight Capacity250 lbs
Wheel Diameter4 in
Shelf Clearance11 in

Product Details

Assembly RequiredYes
TypeIndustrial Utility Cart
Shelf TypeFlat with Lip
ColorBlack
Wheel TypeSolid
Number of Shelves3
MaterialPlastic
Manufacturers Part NumberWT42BUC2-B/WTD
BrandLuxor