Safco® Valoré Training Series Mesh Fabric High-Back Chair with Arms & Casters Black - 2 Pack
The Valoré Training Series High Back Chair has integrated arms that are 25" high. It has a 250 lbs. rating. It has a comfortable mesh and fabric combo with a synchro-tilt movement. The seats flip allowing for compact, nesting storage. It is CA117 approved. It has chrome legs, and dual-hooded casters. Shipped Assembled, 2 per box. The Seat Height is 18 1/2"
Safco® Valoré Training Mesh Fabric High-Back Chair w/ Arms & Casters Black - 2 Pack
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$755.00
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20 in |
| Depth | 24 in |
| Height | 37-1/4 in |
| Weight Capacity | 250 lbs |
| Seat Width | 19 in |
| Seat Depth | 17 in |
| Seat Height | 18-1/2 in |
| Base | 4-Legged |
| Back Width | 19 in |
| Back Height | 18 in |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Chrome |
| Arm Type | Fixed |
| Manufacturers Part Number | TSH1BB |
| Collection | Valoré |
| Brand | Safco |
| Type | Training Room Chair |
| Color | Black |
| Seat Color Family | Black |
| Upholstery Material | Mesh Fabric |
| Package Quantity | 2 |
| Description | Mesh Fabric High-Back Chair with Arms & Casters |
| Frame Material | Metal |
| Back Type | High Back |
| Seat Material | Fabric |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| Certifications | CA133 |