Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pyramex Safety

Model # :WBB2811134

MPN #: GL2001KM

Value Cow Leather Driver Gloves with Keystone Thumb, Size Medium - Pkg Qty 12

Product Description
Specifications
  • Type: Leather Driver
  • Material: Grain Cowhide - provides abrasion and puncture resistance.
  • Grade: Value
  • Pattern: Gunn - provides comfortable wear.
  • Thumb: Keystone
  • Cuff: Slip-on
  • Elastic back for secure fit.
  • Suggested Applications: Agriculture / Transportation / Masonry / Construction / Mining


PRICE
$52.80  Sold in packages of 12 / $4.40 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeM
GripGrain Cowhide Leather

Product Details

ColorWhite
ApplicationTransportation, Construction
SeriesGL2001K
Cuff StyleSlip On
Palm MaterialGrain Cowhide Leather
Closure TypeElastic
Latex FreeNo
Finger StyleFull Finger, Keystone Thumb
MaterialCowhide
Anti StaticNo
DescriptionValue Cow Leather Driver Gloves with Keystone Thumb
Package Quantity12 Pairs
Manufacturers Part NumberGL2001KM
Lining MaterialUnlined
GradeValue
Cuff Color FamilyGreen
BrandPyramex Safety

Compliance & Certifications

CertificationsANSI/ISEA