Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sandusky

Model # :WBB3153248

MPN #: VFC1301866-09

Sandusky® Value Line Janitorial Cabinet, 30"W x 18"D x 66"H, Assembled, Textured Black

Product Description
Value Line Series is our all welded light duty budget series perfect for janitorial use, the Sandusky® Freestanding Steel Cabinet offers convenient storage for building maintenance and cleaning supplies such as brooms, mops and vacuum cleaners. Ample storage space and 3 fixed half-shelves keep your items organized and easily accessible. Each shelf holds up to 150 lbs. capacity when weight is evenly distributed. The cabinet is made of durable, 24-gauge welded steel construction and is finished in a durable powder coat that resists corrosion and chipping for long lasting use. Includes a locking chrome swing handle for secure storage. Meets ANSI/BIFMA shelf standards. GREENGUARD GOLD CERTIFIED. Proudly made in the USA.

Features:
  • Channel reinforced doors for added strength
  • Retaining lip on the bottom level contains spills
  • Storage Volume (cu. ft.): 20.6 ft3
  • Locking Mechanism: Cam lock
  • Door Type: Dual-Hinged Steel Doors
  • Warranty: 5-YEAR against Manufacturer's defects
  • Cabinet Includes: Chrome swing handle with cam lock, (2) keys
  • Color: Textured Black


PRICE
$489.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width30 in
Depth18 in
Height66 in
Weight72 lbs
Gauge24 ga

Product Details

Lock TypeKeyed Lock
Shelf Capacity150 lbs
Number of Adjustable Shelves0
ColorBlack
Door TypeSolid
Handle TypeLever
StyleFull Height
Mobile or StationaryStationary
Number of Doors2
Number of Shelves4
MaterialSteel
Construction TypeAll-Welded
Number of Compartments4
Package Quantity1
Manufacturers Part NumberVFC1301866-09
Number of Fixed Shelves4
Base TypeFrame
BrandSandusky

Warranty

Warranty5 yr