- Ships in a custom wooden crate
Steel Cabinets USA Janitorial Cabinet, 30"W x 18"D x 72"H, Assembled, Gray
|
Questions & Answers (0)
Product Description
The Janitorial Cabinet, made of durable, heavy gauge steel, is designed to organize all your maintenance and cleaning supplies or sporting gear. It features space for brooms, mops, etc. It has Three Half Shelves that are Adjustable, One Fixed Half Shelf, and One Full Width Fixed Shelf at the Top. All Cabinets feature Two Die Cast Locking Handles for Security. The Doors are 18" and 12" to match the interior compartments. Ships Fully Assembled, Ready to Use. Steel Cabinets USA Cabinets conform to ANSI/BIFMA. Made in the USA.
PRICE
$595.00
1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30 in |
| Depth | 18 in |
| Height | 72 in |
| Weight | 74 lbs |
| Gauge | 24 ga |
Product Details
| Lock Type | Keyed Lock, Keyed Alike |
| Number of Adjustable Shelves | 3 |
| Door Type | Solid |
| Number of Shelves | 6 |
| Material | Steel |
| Construction Type | All-Welded |
| Manufacturers Part Number | J-318-G |
| Brand | Steel Cabinets USA |
| Shelf Capacity | 150 lbs |
| Color | Gray |
| Series | Combination |
| Handle Type | Lever |
| Style | Full Height |
| Mobile or Stationary | Stationary |
| Number of Doors | 2 |
| Number of Compartments | 6 |
| Number of Fixed Shelves | 3 |
| Base Type | Frame |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | ANSI, BIFMA |