Sandusky® Value Line Light Duty Storage Cabinet, 24 Gauge, 30"W x 18"D x 72"H, Charcoal
Write a Review
|
Questions & Answers (0)
Product Description
The Sandusky® Freestanding Steel Cabinet offers convenient storage to keep all your items organized and security tucked away. Features three fixed shelf spaces, plus a bottom shelf, allowing extra room between shelves for taller items. Each shelf holds up to 150 lbs. capacity when weight is evenly distributed. The cabinet is made of durable, 24-gauge welded steel construction for strength and durability and is finished in a durable powder coat that resists corrosion and chipping for long lasting use. Includes a locking chrome swing handle for secure storage. Meets ANSI/BIFMA shelf standards. Greenguard Gold Certified. Proudly made in the USA.
PRICE
$385.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30 in |
| Depth | 18 in |
| Height | 72 in |
| Weight | 82 lbs |
| Gauge | 24 ga |
Product Details
| Lock Type | Keyed Lock |
| Door Type | Solid |
| Number of Shelves | 4 |
| Material | Steel |
| Construction Type | All-Welded |
| Manufacturers Part Number | VF31301872-02 |
| Brand | Sandusky |
| Type | Storage Cabinet |
| Shelf Capacity | 150 lbs |
| Color | Charcoal |
| Series | Value Line |
| Handle Type | Swing |
| Style | Full Height |
| Number of Doors | 2 |
| Number of Compartments | 4 |
| Package Quantity | 1 |
| Number of Fixed Shelves | 4 |
| Base Type | Frame |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | Greenguard Gold Certified, ANSI/BIFMA |