Rubbermaid® Medium Clean Room Rayon/Polyester Wet Mop - White - FGT30000WH00 - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
For use in Class 10,000 and higher industrial applications such as paint booths, pharmaceutical labs, etc. Made of a woven, rayon/polyester fabric that will not fray or lint. Launderable and pre-shrunk for long product life. For use in Class 10,000 and higher industrial applications such as paint booths, pharmaceutical labs, etc. Made of a woven, rayon/polyester fabric that will not fray or lint Launderable and pre-shrunk for long product life.
PRICE
$707.40 Sold in packages of 12 / $58.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-1/9 in |
| Width | 6 in |
| Height | 17-1/2 in |
| Weight | 1 lbs |
| Mop Head Size | 20 oz. |
| Size | Medium |
Product Details
| Type | Looped-End |
| Material | Rayon/Polyester Blend |
| Package Quantity | 12 |
| Color | White |
| Manufacturers Part Number | FGT30000WH00 |
| Brand | Rubbermaid |