Hallowell® ValueMax 1-Tier 1 Door Locker, 12"W x 12"D x 78"H, Dark Gray, Assembled
Write a Review
|
Questions & Answers (0)
Product Description
These single-point latch lockers offer an economical solution to your personal storage needs. The no moving parts thru-the-door finger pull with padlock hasp reduces life-cycle costs. Heavy gauge door and frame with continuous piano hinge provide worry-free operation. Doors are louvered for ventilation. Wardrobe lockers allow for larger personal storage. Locks are not included. Lockers ship fully-assembled. Includes number plate on each door. Specify number at time of order, otherwise start with #1.
Antimicrobial Box Door Finger Pull is made of a tough black nylon material, which includes an Antimicrobial agent offering protection against, molds, bacteria and some viruses without compromising functionality, strength or durability. Made In USA
Antimicrobial Box Door Finger Pull is made of a tough black nylon material, which includes an Antimicrobial agent offering protection against, molds, bacteria and some viruses without compromising functionality, strength or durability. Made In USA
PRICE
$259.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Depth | 12 in |
| Height | 78 in |
| Compartment Width | 12 in |
| Compartment Depth | 12 in |
| Compartment Height | 72 in |
| Weight | 53 lbs |
Product Details
| Lock Type | Padlock Hasp & Built-In Lock Latch |
| Type | Louvered Door Locker |
| Door Handle Type | Finger Pull Friction Hasp |
| Color | Dark Gray |
| Tier Type | Single Tier |
| Configuration | 1 Wide |
| Material | Steel |
| Construction Type | Assembled |
| Number of Compartments | 1 |
| Manufacturers Part Number | UH1228-1A-HG |
| Brand | Hallowell |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| Certifications | Greenguard |