Tire Repair Tools
Brand
Length
Depth
Material
Width
Height
Capacity
Color
Price
Related Products
Features: Mount and dismount tire assemblies for 22-1/2" and 24-1/2" tires/wheels Includes Rim Protector to prevent rim scarring Easy to follow instructions Includes top bead removal tool and bottom bead removal tool Weight - 35 lbs (16 kg) Warranty: Against Defects
Features: Measures width of wheels /rims while balancing. Same tools used on Corghi, Coats, CEMB and other OEM balancers Universal wheel balancer caliper to measure wheels Measures 3"- 14" wide Measures I.D. & O.D in 1/2" or 1" increments. Ranges from 0" to 14" wide rims. Used with major OEM balancers: Ammco, Corghi, Coats and CEMB. Constructed of ABS for strength and durability OEM / Aftermarket Interchanges: WB309011, 309011, 8309011, 110007, FMC 61123 Measures I.D. & O.D in 1/2" or 1" increments Measures up to 14" Wide Rims Strong, Durable ABS Plastic Warranty: Against Defects
Replacement Head for Hunter TC Series models, Butler ELX and Ergolock Series Changers (Non-Leverless Only), Accuturn/ Bosch 220S, 4225, 4230, 4335, 4465, 4540, 5210, 5320 models, Sicam 326, 520, 526, 530, 720, 726, Grifone 516, Colibri 512, Falco 3009 models. Warranty Against Defects
The easiest & quickest way to loosen stubborn, locked up rims! The tool you don't want to be without! Retire that back-breaking 20 lb sledge that you use to break seized rims apart. Eliminate damaged tire side walls and rims. Fits all standard (22.5 and 24.5) semi truck rims; aluminum or steel, safe and efficient. Made In USA. Comes with 1 Year Limited Warranty.
AME International Truck Tire Wheel Dolly. Designed for heavy duty commercial use in truck tire service. Easily maneuver tires during the installtion and removal process while reducing strain on your back. Helps in reducing worker fatigue and injury. Rollers allow for easy alignment of tire assembly on lug nuts Product Features: 9.5 Inch Roller Assemblies Ergonomic Handle design to reduce fatigue High Visibility safety yellow Durable wheels for long life