Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Valve, Dual Gassolenoid, 24V, For Star, 2V-80505-10

Valve, Dual Gassolenoid, 24V, For Star, 2V-80505-10

Item #: WBB1023837

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $505.00

$84.17/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Burner Valve, For Star, 2V-Y8832

Burner Valve, For Star, 2V-Y8832

Valve, Knob, 1-1/4" D, Off-Pilot-On, For Frymaster, 8100433

Valve, Knob, 1-1/4" D, Off-Pilot-On, For Frymaster, 8100433

Valve, 1/8" MPT X 3/8-27, For Imperial, 1610

Valve, 1/8" MPT X 3/8-27, For Imperial, 1610

Gas Valve, 1/8" MPT X 3/8-27, For Star, 2V-Y2406

Gas Valve, 1/8" MPT X 3/8-27, For Star, 2V-Y2406

Hose Kit, Gas, 3/4" X 48", For Dormont, 1675KIT48

Hose Kit, Gas, 3/4" X 48", For Dormont, 1675KIT48

Flash Tube For Star, 2J-Y4416

Flash Tube For Star, 2J-Y4416

Quick Disconnect Device For Dormont, B-100

Quick Disconnect Device For Dormont, B-100

Hose Kit, Gas, 1" X 48", For Dormont, 16100KIT48

Hose Kit, Gas, 1" X 48", For Dormont, 16100KIT48

Orifice #52, For Star, 2A-Y1255

Orifice #52, For Star, 2A-Y1255

Hose Kit, Gas, 1" X 36", For Dormont, 16100KIT36

Hose Kit, Gas, 1" X 36", For Dormont, 16100KIT36

Gas Control Valve, 3/4", 24V For Cleveland, 22231

Gas Control Valve, 3/4", 24V For Cleveland, 22231

Gas Control For Vulcan, 410841-4

Gas Control For Vulcan, 410841-4

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Valve, Dual Gassolenoid, 24V, For Star, 2V-80505-10

Finding the right replacement part can be difficult and time consuming. At Global Industrial we'll help you get the part you need, the first time.

Weights & Dimensions

  • Gas In (NPT) 1/2 in
  • Gas Out (NPT) 3/8 in

Product Details

  • Type Valve
  • Brand Star
  • Voltage 25 V
  • Gas Type Nat
  • Manufacturers Part Number 54-1163-STA
  • BTU 155000
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Valve, Dual Gassolenoid, 24V, For Star, 2V-80505-10

Valve, Dual Gassolenoid, 24V, For Star, 2V-80505-10

Item #: WBB1023837

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant