Solidly constructed dinnerware provides excellent cut-resistance. Laminated foam ensures nonabsorbent, leak-proof performance. Nonskid backing helps keep each piece in place. Deep profile minimizes the potential for messy spills.
Pactiv Evergreen Placesetter Deluxe Plate w/ 3 Compartment, 8-7/8" Dia., White, Pack of 500
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$84.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 8-7/8 in |
Product Details
| Made in the USA | Yes |
| Number of Compartments | 3 |
| Package Quantity | 500 |
| Color | White |
| Manufacturers Part Number | 0TK100110000 |
| Shape | Round |
| Brand | Pactiv Evergreen |