Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Eco-Products

Model # :WBB3130520

MPN #: EP-P005NFA

Eco-Products® Vanguard Renewable & Compostable Sugarcane Plates, 10" Dia., White, Pack of 500

Product Description
Eco-Products award-winning new line, Vanguard, is a collection of groundbreaking molded fiber containers. Vanguard products use FDA approved proprietary alternative compounds to achieve grease-resistance performance, without relying on conventional PFAS (Per- and polyfluoroalkyl substances). Made from reclaimed and rapidly renewable sugarcane fibers, these products are only compostable in commercial facilities only, which may not exist in your area. Disposable plates are both hot and cold food friendly and microwave safe.

Features:
  • Medium-weight and strong, these paper plates have a unique structure and multi-layer coatings, are cut-resistant and designed for strength
  • Microwave safe
  • Compact low-stacking shape saves storage space versus molded fiber and foam plates
  • Features our upscale product design, pathways® which is based on nature's beauty
  • Product may be recycled if you have access to a recycler that accepts paper or plastic products containing food residue. Such facilities may not exist in your area


PRICE
$159.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Diameter10 in

Product Details

Made in the USANo
Package Quantity500
Recyclable/CompostableCompostable
ColorWhite
Manufacturers Part NumberEP-P005NFA
MicrowavableYes
ShapeRound
BrandEco-Products

Compliance & Certifications

CertificationsBPI Certified Compostable