- Vanguard® EFI Engine
- Electronic Fuel Injection
- Cyclonic air filter provides ultimate debris protection and lasts 2X longer than panel-style air cleaner systems
- Increased cylinder block structure for added strength and durability
- Cooling fin inspection panels speed debris inspection and cleaning
- Full pressure lubrication with spin-on oil filter assures controlled lubrication for extended component life
- Buyer protection package provides three-year limited commercial engine warranty
Briggs & Stratton® Vanguard® Vertical Shaft Engine, 810cc, 28 HP
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$2,499.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Shaft Type | Vertical |
| Horsepower | 28 |
| Displacement | 810 in³ |
| Color | Black |
| Start Type | Electric/Alternator |
| Engine Type | Vanguard |
| Brand | Briggs & Stratton |
| Lube Type | Pressure |
Warranty
| Warranty | 3 Years Commercial Limited |