Briggs & Stratton® Vanguard® Series Gas Engine, Vertical Shaft, 18 HP
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Shaft Type | Vertical |
| Horsepower | 18 |
| Material | Cast Iron |
| Displacement | 570cc in³ |
| Color | Black |
| Number of Cylinders | 2 |
| Cycles | 4 |
| Start Type | Alternator Only |
| Engine Type | 4-Cycle OHV |
| Brand | Briggs & Stratton |
Related Products
This genuine 208cc Briggs & Stratton® single cylinder engine offers dependable power for your equipment needs. With a power rating of 9.50 gross torque, this engine features a premium Dual Clean air filtration system and maintenance-free Magnetron electronic ignition. With a manufacturer limited warranty of 2 years consumer use/90 days commercial use, Briggs & Stratton® provides power that you can trust. This engine includes a Dura-Bore® cast iron cylinder sleeve for extended life. This engine includes an installed muffler and fuel tank. Features: For utility/general applications like log ...
This genuine 420cc Briggs & Stratton® single cylinder engine offers dependable power designed for frequent use in demanding work environments. With a power rating of 21 ft-lbs of gross torque, this engine features a premium Dual Clean air filtration system. With a manufacturer limited warranty of 2 years consumer use / 1 year commercial use, Briggs & Stratton® provides power that you can trust. This engine includes a Dura-Bore® cast iron cylinder sleeve for extended life. This engine includes an installed muffler, a low-oil sensor, and a fuel tank. Features: PTO ball bearing: This helps ...
This genuine 127cc Briggs & Stratton® single cylinder engine offers dependable power for your equipment needs. With a power rating of 5.50 gross torque, this engine features a premium pleated paper air filtration system, recoil starter, and maintenance-free Magnetron electronic ignition. With a manufacturer limited warranty of 2 years consumer use / 1 year commercial use, Briggs & Stratton® provides power that you can trust. This engine includes a Dura-Bore® cast iron cylinder sleeve for extended life. This engine includes an installed muffler. This engine includes a fuel tank. Features: ...
This genuine 500cc Briggs & Stratton® single cylinder engine offers dependable power for your equipment needs. With a power rating of 17-1/2 horsepower, this engine features a premium pleated paper air filtration system, electric with recoil backup starter, and maintenance-free Magnetron electronic ignition. With a manufacturer limited warranty of 2 years consumer use/1 year commercial use, Briggs & Stratton® provides power that you can trust. This engine includes a Dura-Bore® cast iron cylinder sleeve for extended life. This engine includes an installed muffler, a fuel pump, and a 9 amp ...
This genuine 127cc Briggs & Stratton single cylinder engine offers dependable power for your equipment needs. With a power rating of 5.50 gross torque, this engine features a premium pleated paper air filtration system, recoil starter, and maintenance-free Magnetron electronic ignition. With a manufacturer limited warranty of 2 years consumer use / 1 year commercial use, Briggs & Stratton provides power that you can trust. Included with Engine: Dura-Bore cast iron cylinder sleeve for extended life Installed muffler Fuel tank