Briggs & Stratton® Vanguard® Horizontal Shaft Engine, 570cc, 18 HP
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Shaft Type | Horizontal |
| Horsepower | 18 |
| Displacement | 570 in³ |
| Color | Black |
| Start Type | Electric/Alternator |
| Engine Type | Horizontal |
| Brand | Briggs & Stratton |
Related Products
Get your equipment back to work with an authentic Briggs & Stratton® small engine. Our Vanguard® 16.0 Gross HP engines offer an excellent power to weight ratio. This ensures that you get maximum performance without sacrificing comfort and useability. The model 305447-0037-G1 boasts 479 CC, a 2.68 in. (68.07 mm) bore, and 2.60 in. (66.00 mm) stroke sending power to a robust 1 in. by 3-21/32 shaft. Your new Briggs & Stratton® engine is backed by a history of excellence as well as a very competitive warranty. Features: 479cc Displacement: Balances power and efficiency effectively Advanced ...
Get your equipment back to work with an authentic Briggs and Stratton small engine. Our Vanguard® 18.0 Gross HP engines offer an excellent power to weight ratio. This ensures that you get maximum performance without sacrificing comfort and useability. The model 356447-0655-F1 boasts 570 CC, a 2-13/16 in. (71-7/8 mm) bore, and 2-3/4 in. (70-1/8 mm) stroke sending power to a robust 1-1/8 by 4 shaft. Your new Briggs and Stratton engine is backed by a history of excellence as well as a very competitive warranty. Let's get you running today and for years to come. Features: Float carburetor for ...
The Small Block V-Twin Vanguard® engine is designed-engineered to handle the most demanding commercial applications. Energetic and quick starting, these powerhouse engines feature a number of advanced technologies and integrated components, while also being lighter and more compact than leading competitor's engines. Features: 570cc Displacement: Balances power and efficiency effectively Advanced Debris Management Dura-Bore Cast Iron Cylinder Sleeve Full Pressure Lubrication w/ Spin-On Oil Filter EPA compliant: Which means it meets all stringent environmental standards, ensuring reduced ...
Get your equipment back to work with an authentic Briggs & Stratton® small engine. Our Vanguard® 23.0 Gross HP engines offer an excellent power to weight ratio. This ensures that you get maximum performance without sacrificing comfort and useability. The model 386777-0144-G1 boasts 627 CC, a 2.97 in. (75.44 mm) bore, and 2.76 in. (70.10 mm) stroke sending power to a robust 1-1/8 in. by 4 shaft. Your new Briggs & Stratton® engine is backed by a history of excellence as well as a very competitive warranty. Features: 627cc Displacement: Balances power and efficiency effectively Advanced ...
Features: Vanguard® EFI Engine Electronic Fuel Injection Cyclonic air filter provides ultimate debris protection and lasts 2X longer than panel-style air cleaner systems Increased cylinder block structure for added strength and durability Cooling fin inspection panels speed debris inspection and cleaning Full pressure lubrication with spin-on oil filter assures controlled lubrication for extended component life Buyer protection package provides three-year limited commercial engine warranty