Continental Fan VSC3 Variable Speed Control 3 Amp
|
Questions & Answers (0)
Product Description
This optional Variable Speed Control is for use with all External Mount Duct Fans. Features a white finish on an ABS Plastic housing. 3 Amps.
PROMOTIONAL PRICE
$78.36was $99.95
Save $21.59 (22%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-3/4 in |
| Height | 5 in |
| Weight | -1/4 lbs |
Product Details
| Type | Speed Control Switch |
| Voltage | 115 V |
| Material | ABS Plastic |
| Package Quantity | 1 |
| Color | White |
| Manufacturers Part Number | VSC3 |
| For Use With | Fans Up To 3 Amps/115 Volts |
| Brand | Continental Fan |
Warranty
| Warranty | 1 yr |