Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Active Air

Model # :WBB2288731

MPN #: ACF16

Active Air 16" Oscillating Wall Mount Fan, 3 Speeds, 2224 CFM, 120V

Product Description
Active Air ACF16 16" Oscillating Wall Mount Fan 3 Speeds 120V 2,224 CFM

This easy-to-mount unit has 3 speed settings and oscillates 90 degrees to give you ultimate control of air flow in your area. It has two pull chains that allow for easy adjustments of speed or direction, and operates very quietly.

Features:

  • Helps grow healthy plants
  • Prevents stratification of grow room air
  • Smooth and quiet operation
  • 90 oscillating action
  • Three speed settings
  • Two pull chains to operate speed and oscillation
  • Easy wall mount
  • 6' power cord
  • 55 watts
  • ETL listed


PRICE
$57.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height19-1/4 in
Weight6 lbs
Cord Length6 ft
Fan Diameter16 in

Product Details

Assembly RequiredYes
Number of Speeds3
Fan TypeAgricultural, Commercial
Number of Blades5
Motor TypeOpen Air Over
Mounting LocationWall
Wattage55 W
MaterialPlastic
Phase1
Blade TypePolypropylene
Manufacturers Part NumberACF16
Indoor/OutdoorIndoor
Sound Level58
BrandActive Air
RPM1180 rpm
CFM1059/1730/2224 CFM
ColorWhite
Amperage0.5 A
Drive TypeDirect Drive
Hertz60 Hz
Voltage120 V
CFM High2224 CFM
DescriptionHydroponic Wall Fan
Oscillating/Non OscillatingOscillating
Power Cord Type3 Prong AWG

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsETL Listed