Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baileigh Industrial

Model # :WBB3055581

MPN #: BA9-1227902

Baileigh Industrial Variable Speed Drill Press, 2 HP, 3 Phase, 110V, DP-1375VS-110

Product Description
Sometimes you just need a high quality metalwroking drill press in am area that doeesnt have easy access to 220V power. That's where the Baileigh DP-1375VS-110 comes in. Like all of our drill presses, the DP-1375VS-110 is built to last for years becauseit draws strength from its sturdy base and column that won't flinch during the heaviest drilling sessions. With a 22" swing, this variable-speed drill press will prove an ideal investment for any machinist or fabricator.
  • 2 hp motor runs on just110 volt power.
  • Tackles a maximum drilling capacity of 1.1/16" mild steel.
  • Heavy duty spindle transfers power to the#3 Morse taper tooling.
  • Speed potentiometer dial controls powerful inverter-driven head.
  • Variable drilling speed, ranging from 120to 2000 rpm, lets you choose the right setting to suit your application.
  • Digital readout displays actual spindle rpm, ensuring precise results time after time.
  • Features an auto-reversing tap function with up to 5/8" capacity.
  • 4-1/2" Wide column provides extra support and rigidity to reduce flexing even during the toughest drilling sessions.
  • Base and 22" x 18.5" table are made of a heavy iron casting to increase rigidity.
  • Very large .625" T-slots let a vise or fixture securely hold your material.
  • Coolant system, stored in the base, sprays out at the end of the spindle behind the splash and safety guard to extend drill bit and tap lifespan.
  • Covered by a 1-year parts warranty and lifetime technical support by phone from Baileigh's team of experienced reps.
  • Need it soon? We typically keep the DP-1375VS-110 in stock for quick shipments.


PRICE
$5,905.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Tapping Capacity Mild Steel5/8 in
Size24 x 36 x 80 in
Max Distance Spindle to Table33.5 in
Spindle Travel5.9 in
Base Work Table27 x 19 in
Base Dimensions27 x 19 in
Drills to Center of Circle22 in
Quill Travel6 in
Quill Diameter3 in
Table Size (L x W)22 x 18.75  in
Swing20.8 in
Belt Table Size (L x W)22 x 18.75 in
T-Slots Number And Size2@ 0.625 in
T-Slot Centers.625 in
TaperMT3
Max Spindle Distance to Table30.25 in
Spindle Distance To Base44.5 in
Distance Spindle To Column46.875 in

Product Details

Drilling Capacity Mild Steel1-3/8"
Motor Voltage110 V
Phase3
Manufacturers Part NumberBA9-1227902
Motor Horsepower2 HP
Spindle TaperMT3
BrandBaileigh Industrial
Drilling Capacity Cast Iron1.75"
Number of Spindle Speeds120-2000 RPM
StyleFloor Drill Press
Country of OriginImport
Range of Spindle Speeds120 to 2000 rpm