JET® Led Display For Jet And Wilton Drill Presses, 220/440V
Write a Review
|
Questions & Answers (0)
Product Description
LED display for JET and Wilton drill presses. Shows RPM. 220/440V, 3ph. See model diagram for installation.
PRICE
$409.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | LED Display |
| Motor Voltage | 220/440 V |
| Phase | 3 |
| Package Quantity | 1 |
| Description | A5838 RPM Display 220/440V 3PH |
| Manufacturers Part Number | JT9-5513736 |
| For Use With | Drills, Drill Press |
| Brand | JET |