Canarm® Variable Speed Control, 120V, 2.5 Amps
|
Questions & Answers (0)
Product Description
This VSC allows for speed control of fans. It is made for forward use only. Ideal for use on variable speed SD Standard Exhaust Fans, AX, DFRC and AXC fans. Not for use with single speed motors. Not for use with DC motor ceiling fans.
PRICE
$55.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.3 lbs |
Product Details
| Type | Speed Control Switch |
| Voltage | 120 V |
| Manufacturers Part Number | MC-3 |
| For Use With | Canarm Fans up to 2.5 Amps |
| Brand | Canarm |
Warranty
| Warranty | 1 yr |