Variable Speed Upgrade for 1 Horsepower Omni Metalcraft Power Turn Belt Conveyor
Write a Review
|
Questions & Answers (0)
Product Description
VARIABLE SPEED UPGRADE FOR Omni Metalcraft 1 HP POWERED BELT CURVE CONVEYOR
Upgrade the 1 HP 60 FPM standard motor with the optional Variable Speed Motor, which offers a 12 to 60 (± 5) FPM conveying speed range.
Note: Must be ordered at time of purchase of a Powered Belt Curve Conveyor.
Upgrade the 1 HP 60 FPM standard motor with the optional Variable Speed Motor, which offers a 12 to 60 (± 5) FPM conveying speed range.
Note: Must be ordered at time of purchase of a Powered Belt Curve Conveyor.
PRICE
$979.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 400 lbs |
Product Details
| Assembly Required | Assembled |
| Type | Accessory |
| Horsepower | Variable Speed 1 HP |
| Voltage | 115/230 V |
| Manufacturers Part Number | BCCU-PT-CTRL-1.0 |
| Conveyor Speed | 12 - 60 FPM |
| Brand | Omni Metalcraft |