Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Omni Metalcraft

Model # :WB251814

MPN #: 115516

Omni Metalcraft Conveyor Box & Parts Counter 115516 with Photo Eye & Digital Display

Product Description
Omni Metalcraft INDUSTRIAL CONVEYOR RATE COUNTER

Quickly Count and Cross-Check Packages, Parts and More with these Conveyor Rate Indicators.

Conveyor Rate Indicator utilizes a diffused reflective photo eye to efficiently count parts and supplies as they pass through conveyor. Rate Indicator may also be setup to indicate conveyor speed. Counter photoelectric sensor includes a 3'L cable and swivel-action universal mount that allows the sensor to be remotely mounted, offering custom product-to-sensor alignment. Conveyor Flow Rate Indicator features a 6-digit LCD digital display with keyed reset switch. Electronic Counters have a galvanized steel mounting bracket to easily attach to all Omni Metalcraft stationary Skate Wheel, Roller, Ball Transfer and Power Belt conveyor frames. 120V and a NEMA 12 rated enclosure. Other options available; please call for more information.

PRICE
$2,649.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 in
Width4 in
Height6 in

Product Details

Assembly RequiredNo
TypeNEMA 12 Enclosure with 3' Remote Sensor Cable
Voltage120 V
MaterialSteel
Manufacturers Part Number115516
BrandOmni Metalcraft