Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB3177705

Global Industrial™ VCI Reclosable Poly Bags, 6"W x 8"L, 4 Mil, Blue, 1000/Pack

Product Description
Reclosable bags provide a dust and moisture barrier in addition to a corrosion inhibitor.

Features:
  • Low-density, polyethylene film embedded with a corrosion inhibitor
  • No wrapping necessary! Simply place product directly into the bag
  • Transparent bags allow products to be identified, inventoried and picked without the need to open up the package


PRICE
$199.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
199.95
Buy 3 units - 5 units
189.95Save $10.00 (5%)
Buy 6+ units
185.95Save $14.00 (7%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8 in
Width6 in
Thickness4 mil

Product Details

TypeVCI Resealable Bags
MaterialLow Density Polyethylene (LDPE)
Package Quantity1,000
DescriptionVCI Reclosable Poly Bags
ColorBlue
Manufacturers Part NumberB3177705
BrandGlobal Industrial
RecyclableYes