Armor Poly® VCI Tubing, 16"W x 1500'L, 3 Mil, Blue, 1 Roll
Write a Review
|
Questions & Answers (0)
Product Description
The Armor Poly® rust prevention tubing combines the benefit of VCI (vapor corrosion inhibitor) with low density polyethylene film for a clean, safe and easy to use dry packaging for metal products. Replaces oils and greases using Armor VCI Nanotechnology. The tubing provides continuous protection for up to 3 years and is recyclable. It is approved by most major global OEMs and meets all REACH and RoHS requirements. This product has a limited warranty of 1 year.
PRICE
$555.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1500 ft |
| Width | 16 in |
| Thickness | 3 mil |
Product Details
| Type | VCI Poly Tubing |
| Material | Low Density Polyethylene (LDPE) |
| Package Quantity | 1 roll |
| Description | Armor Poly® VCI Rust Preventative Tubing |
| Color | Blue |
| Manufacturers Part Number | PT3B161500 |
| Brand | Armor |
| Recyclable | Yes |
Warranty
| Warranty | 1 yr |