Marathon Vector Duty Motor, 5 HP, 1760 RPM, 230/460V, TENV
Write a Review
|
Questions & Answers (0)
Product Description
Marathon, Vector Duty Motor, Squirrel Cage Inverter Duty, 5 hp, 1760 rpm, 1 speed, 230/460v, TENV, 13.4/6.7 amp, Reversible, Ball/Ball bearings
PRICE
$1,965.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 92 lbs |
| Shaft Diameter | 1.125 |
Product Details
| RPM | 1760 rpm |
| Efficiency | 89.5 |
| Horsepower | 5 HP |
| Efficiency Type | Premium Efficiency |
| Frame | 184TC |
| Hertz | 60 Hz |
| Rotation | Reversible ° |
| Thermal Protection | No |
| Enclosure Type | Totally Enclosed |
| Mounting Location | Rigid Base |
| Voltage | 230/460 V |
| Material | Aluminum |
| Phase | 3 |
| Full Load Amps | 13.4/6.7 A |
| Manufacturers Part Number | Y543A |
| Duty | Continuous |
| Service Factor | 1 |
| Brand | Marathon Motors |
| Ambient Temperature | 40 °C |