Standout Features:
✓ Easy to install and includes hardware.
✓ Mounts permanently to dash or side panel.
✓ Two-speed design.
Improve airflow and make your ride more comfortable with the 12-volt Global Industrial 8" Bolt On Vehicle Fan. This fan is designed for use on forklifts or vehicles and plugs directly into the lighter socket. Made of durable steel construction, with an attractive chrome finish, this fan measures 8" in diameter and mounts permanently to any dash or side panel, making it the perfect addition to any forklift setup. 1-Year Limited Warranty.
Global Industrial
Model # :WB800509
Global Industrial 8" Bolt On Vehicle Fan, 342 CFM, 12V, 2 Speed
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$35.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cord Length | 3.9 ft |
| Fan Diameter | 8 in |
Product Details
| Max Ambient Temperature | 104 °F |
| Max RPM | 4000 rpm |
| Type | Vehicle Fan |
| Cord Type | DC Power Cord |
| Color | Silver |
| Number of Speeds | 2 |
| Amperage | 1 A |
| Number of Blades | 4 |
| For Use With | Vehicles & Forklifts |
| Blade Material | Aluminum |
| CFM Low | 245 CFM |
| Motor Type | 540 Brushed DC |
| Mounting Method | Bolt On |
| Wattage | 12 W |
| Voltage | 12 V |
| CFM High | 342 CFM |
| Material | Steel |
| Oscillating/Non Oscillating | Non Oscillating |
| Manufacturers Part Number | 800509 |
| Brand | Global Industrial |
Warranty
| Warranty | 6 mo |