Floor Mats

Vehicle Interior Protection
| Compare | Image | Brand | Description | Package Quantity | Material | Thickness | Color | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | Cee-Jay | Paper Floor Mats With Plastic Coating | 500/Box | - | 80lb Paper mm | - | WBB2369934 | $72.95 | ||
![]() | Cee-Jay | Plastic Floor Mats | 500/Roll | - | 4mil mm | - | WBB2369936 | $63.95 | ||
![]() | John Dow Industries | Floor Mat | 500 Covers/Case | Paper | 0.7 mm | Brown | WBB592182 | $56.95 | ||
![]() | John Dow Industries | Floor Mat | 500 Covers/Case | Paper | 0.6 mm | Tan | WBB592183 | $129.95 |
Related Products
This 1/2 inch thick heavy anti-spray rubber mudflap repels spray with special 1/4 inch broad-based knobs. The mudflap resists impact, cutting and tearing. The durable material resists impact from road debris and resists buildup of snow and ice.
Composite Rib Corrugated Rubber is a 1/8" thick virgin rolled rubber mat and runner that is available in either a 36 inch or a 48 inch width that offers excellent traction with finer grooves and more protrusions, ribs and ridges. The surface pattern (which combines both finer and wider ribs) is more prone to scraping and cleaning debris and liquids from heavy foot traffic while maximizing the amount of dirt and moisture trapped. "Composite Rib" Corrugated Rubber is designed for light to medium foot traffic where traction and increased safety is needed and performs especially well in ...
Composite Rib Corrugated Rubber Floor Mats are available in a thickness of 1/8" and a width of 4 feet. This corrugated flooring is made from synthetic rubber materials. Sold at varying lengths, the roll rubber matting allows users to match available lengths with their need. This version of a ribbed rubber has extra ribs and corrugations to add more protection from slipping due to wet conditions. The added corrugated and ribbed texture on the surface of this safety mat creates dirt and moisture trapping qualities that will aid in better gripping in wet environments. This rubber floor mat ...
Coin-Grip rubber flooring rolls are a contemporary flooring that features coin-floor protrusions on the surface. The stud surface texture enhances this rubber runner's slip resistance by offering increased traction, which is extremely important for commercial environments. This is classic coin rubber flooring. Combined with the inherent grip of rubber, the coin-shaped protrusions reduce the chances of slip-and-fall accidents and injuries, making for a non-slip floor surface. This water-proof floor is an excellent solution for areas subject to constant traffic, extra dirt, and grime. Due ...
This 1/4 inch thick heavy-duty rubber mudflap resists impact, cutting and tearing. The durable material resists impact from road debris and resists buildup of snow and ice. Sold in pairs.




